Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Gate, Unpainted, Blasted Satin, SS

  • Mfr # SG1626SP1S

  • Zoro # G7135867


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Mounting Hardware
Finish
Blasted Satin
Overall Height
21 3/4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1626SP1S
Zoro #
G7135867
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 3/4 in
Manufacturers Warranty Length
12 mo
Adjustable Width Increment
2 in
In Use Height
21 5/8 in
Opening Width
16 in to 26 in
Fits Opening Width Range
16 in to 26 in
Fits Max. Opening Width
26 in
Installed Height
21.625 in
Fits Min. Opening Width
16 in
For Opening Width
16 in to 26 in
Overall Width
26 in
Adjustable Width Increments
2 in
Gate Width
26 in
Gate Height
21 3/4 in
Opening Height
21 3/4 in

Details

Item
Single-Door Metal
Material
Stainless Steel
Includes
Mounting Hardware
Finish
Blasted Satin
Color
Silver
Operation
Manual
Series
AG
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Adjustable Opening
16 in to 26 in
Gate Swings
Left, Right
Standards
OSHA
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Brand and Series
Cotterman(R) - SG Series
Includes Mounting Hardware
Yes
Safety Gate Component
Gate
Mounting Hardware Required
Yes
Gate Style
Adjustable
Gate Material
Stainless Steel
Swing Direction
Left, Right
Gate Finish
Blasted Stain
Lockable
No
Adjustment Mechanism
Slot with Bolt
Product Type
Single-Door Metal
Adjustable
Yes
Includes Lock
No
Closure Type
Spring
Gate Color
Silver

Description

Single-Door Metal, Gate Color Silver, Gate Depth 3 1/2 in, Gate Finish Blasted Stain, Gate Height 21 3/4 in, Gate Material Stainless Steel, For Opening Width 16 in to 26 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 in, Adjustment Mechanism Slot with Bolt, Opening Height 21 3/4 in, Gate Width 26 in, Overall Height 21 3/4 in, Swing Degree 180 Degrees , Assembled Assembled, Folding Gate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.