Work Platform, 9 in to 14 in H, 19 in W, 36 in D, Stainless Steel, 800 lb Load Capacity

  • Mfr # 1SAWP1936A8 A9-14 B1 P1

  • Zoro # G6817325


product price:  $984.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Platform Height
9 in to 14 in
Platform Width
19 in
Platform Depth
36 in
Overall Height
1 ft 2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1SAWP1936A8 A9-14 B1 P1
Zoro #
G6817325
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9 in to 14 in
Platform Width
19 in
Platform Depth
36 in
Overall Height
1 ft 2 in
Base Depth
36 in
Base Length
36 in
Base Width
19 in
Step Depth
19 in
Step Width
19 in
Bottom Width
19 in
Overall Height - Maximum
14 in
Height Adjustability
Adjustable Height
Platform Height - Minimum
9 in
Platform Height - Maximum
14 in

Details

Item
Work Platform
Material
Stainless Steel
Color
Natural
Finish
Blasted Satin
Load Capacity
800 lb
Step Tread
Anti-Fatigue Mat
Handrails Included
No
Standards
ANSI, OSHA Compliant
Number of Legs
4
Ladder Tread
Anti-Fatigue Mat
Work Platform Item
Single Step Platform
Includes
Ergo Mat
Number of Guard Rails
0
Platform Style
Quad Access
Number of Steps
1
Locking Mechanism
No Locking Mechanism
Assembly
Assembled
Tread Type
Antifatigue Mat
Weight
36 lb
Load Capacity - Maximum
800 lb
Number of Handrails
0
Mobility
Stationary
Number of Access Sides
1
Folding
Not Foldable
Exit Direction
Forward, Left, Right, Side Step, Rear
Use Location
Indoor
Includes Handrails
Handrails Not Included

Description

Single Step Platform, Material Stainless Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 36 in, Bottom Width 19 in, Platform Depth 36 in, Platform Width 19 in, Overall Height 1 ft 2 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 19 in, Step Depth 19 in, Climbing Angle Not Applicable, Step Tread Anti-Fatigue Mat, Color Silver, Finish Satin, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products