This item is Discontinued.

Cotterman Workshelf, 26In. W., Powder Coat, 10 lb. G1 C1 P1 - 24"

This item is Discontinued.

Cotterman

Workshelf, 26In. W., Powder Coat, 10 lb. (Discontinued)

Mfr # G1 C1 P1 - 24"
Zoro # G0638587
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1 C1 P1 - 24"
Zoro #
G0638587
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in

Details

Includes
Workshelf
Item
Workshelf,26In. W.
Load Capacity
10 lb
Material
Steel
Finish
Powder Coated
Accessory Type
Workshelf,26In. W.
Product Type
Work Shelf
Load Capacity - Maximum
10 lb
Shell Material
Steel

Description

Folding/Fixed Workshelf, 26In Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.