
Fresh Care Flushable Cleansing Cloths, 1-Ply, 3.75 x 5.5, White, 42PK
Mfr # 36734
Zoro # G410445580
product price: $3.79
/pk 42, $0.09/eaSold in multiples of 2 for $7.58
Key Features
Width
3.75 in
Length
5.5 in
Number of Sheets
42
Package Type
Pack
Cleaning Cloth Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36734
Zoro #
G410445580
UPC #
36000449327
Country of Origin
United States
Dimensions
Width
3.75 in
Length
5.5 in
Size
7.25 x 5
Details
Number of Sheets
42
Package Type
Pack
Cleaning Cloth Color
White
Description
For a superior clean* that's fresh, gentle, and effective, choose Cottonelle FreshCare Flushable Wipes with the CleaningRipples Texture. Cottonelle bathroom wipes are 100% flushable, remove odor-causing bacteria and offer a large, dual layer wipe to clean better than when using dry toilet paper alone. These sanitary wipes are sewer-safe and septic-safe. *using dry + moist vs. dry toilet paper alone.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.