
Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, PK8
Mfr # 35970
Zoro # G4594272
product price: $7.49
/pk 8, $0.94/eaSold in multiples of 2 for $14.98
Key Features
Packaging Type
Pack
Wipes per Container
84
Color
White
Hygiene Form
Hand/Body Wet Wipe
Application - First Aid and Wound Care
Skin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35970
Zoro #
G4594272
UPC #
36000359701
Country of Origin
United States
Dimensions
Length
5.5"
Width
3.73"
Details
Item
Towels & Wipes
Packaging Type
Pack
Wipes per Container
84
Color
White
Hygiene Form
Hand/Body Wet Wipe
Application - First Aid and Wound Care
Skin
Industry Type
Hand/Body Wet Wipe
Application
Personal Wipe
Material
Paper
Package Type
Pack
Weight
1.14 lbs
Number of Plies
1
Description
CottonelleĀ® Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, 84/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.