Body Wipes, GentlePlus, 7.25 in x 5 in Wipe, Soft Pack, 8 PK

  • Mfr # 52497

  • Zoro # G910043996


product price:  $21.39
/pk 8, $2.67/ea

Key Features

Hygiene Properties
Alcohol Free
Wipes per Container
42
Color
White
Standards
FSC
Container Type
Soft Pack
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52497
Zoro #
G910043996
UPC #
10036000524977
Country of Origin
United States

Dimensions

Wipe Length
7.25 in
Wipe Width
5 in

Details

Item
Body Wipes
Hygiene Properties
Alcohol Free
Wipes per Container
42
Color
White
Standards
FSC
Container Type
Soft Pack
Fragrance
Fragrance Free
Formula
Aloe, Vitamin E
Material
Cotton
Product Type
Body Wipes
Form
Wipes
Flushable
Yes
Series
Flushable Wipes
NSF Rating
Not Rated

Description

Body Wipes, Container Type Soft Pack, Flushable Yes, Form Wipes, Formula Aloe, Vitamin E, Fragrance Fragrance Free, Hygiene Properties Alcohol Free, NSF Rating Not Rated, Series Flushable Wipes, Standards FSC, Wipe Length 7.25 in, Wipe Width 5 in, Wipes per Container 42, Material Cotton, Product Type Body Wipes, Color White, Package Quantity 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.