
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
54150
Zoro #
G405731629
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
3.82 in
Roll Length
4 in
Core Dia.
2 in
Details
Item
Toilet Paper
Ply
1
Number of Sheets
284/Roll
Toilet Paper Type
Pack
Color
White
Features
Mega Roll
Tissue Type
Toilet
Description
Single ply toilet tissue is sewer-safe, septic-safe, and paraben-free. Uniquely designed with a Wavy CleanRipple Texture that removes more and is three times thicker and stronger, and two times more absorbent. Designed with the right balance of strength and softness for an effective clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.