Shop All Toilet Paper
Cottonelle
Ultra Soft, Standard, 150 Sheets, White, 12 PK
Mfr # 12456 PACK
Zoro # G4073831
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Product Series Ultra Soft
- Roll Length 4.1"
- Number of Sheets 150
- Sheet Size 3.82 in x 4 in
Product Information
- Brand Cottonelle
- MFR # 12456 PACK
- Zoro # G4073831
- UPC # 36000124569
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4.1" |
Sheet Size | 3.82 in x 4 in |
Sheet Width | 4" |
Details
Description
Cottonelle® Clean Care Bathroom Tissue, Septic Safe, 1-Ply, White, 170 Sheets/Roll, 12 Rolls/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Dust Pan and Brush Set (510341-001)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10031)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Gray, Polypropylene (458988)
- WHITNEY DESIGN Silicone Iron Rest Pad (3131)
- COTTONELLE Ultra Soft, Standard, 150 Sheets, White, 48 PK (12456)
- COTTONELLE Standard, 451 Sheets, White, 20 PK (13135)
- COTTONELLE Tissue, Ultra Sft, Wht 4PK (KCC12456)
- COTTONELLE Ultra ComfortCare Toilet Paper 12 Rolls 268 sheet 4 in. (54165)
- COTTONELLE Standard, 451 Sheets, White, 60 PK (17713)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo, 2 Ply, Continuous Sheets, White, 8 PK (13728)
- QUILTED NORTHERN Ultra Soft & Strong Toilet Paper 4 Rolls 328 sheet 11356 ft. (94427)
- Cottonelle Toilet Paper