Shop All Toilet Paper
Cottonelle
Pack, 284 Sheets, White, 48 PK
Mfr # 54151
Zoro # G905731655
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Pack
- Roll Length 4"
- Number of Sheets 284
- Color White
- Sheet Width 3.82"
Product Information
- Brand Cottonelle
- MFR # 54151
- Zoro # G905731655
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Sheet Width | 3.82" |
Core Size | 2" |
Details
Description
Single ply toilet tissue is sewer-safe, septic-safe, and paraben-free. Uniquely designed with a Wavy CleanRipple Texture that removes more and is three times thicker and stronger, and two times more absorbent. Designed with the right balance of strength and softness for an effective clean.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Top Absorbent Pad, 7 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT208)
- IDEAL 56 gal Shredder Bags, 54 in x 48 in, Clear, 80 PK (IDEAC0901H)
- WOOLITE Soap Laundry Woolite Pt (6233806130)
- ALLPOINTS Cleaner, Board 19 Oz Top Chalk (1431186)
- COTTONELLE Ultra ComfortCare Toilet Paper 12 Rolls 268 sheet 4 in. (54165)
- COTTONELLE Ultra Soft, Standard, 150 Sheets, White, 12 PK (12456 PACK)
- COTTONELLE Ultra Soft, Standard, 150 Sheets, White, 48 PK (12456)
- COTTONELLE Tissue, Ultra Sft, Wht 4PK (KCC12456)
- COTTONELLE Standard, 451 Sheets, White, 60 PK (17713)
- COTTONELLE Standard, 451 Sheets, White, 20 PK (13135)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo, 2 Ply, Continuous Sheets, White, 8 PK (13728)
- Cottonelle Toilet Paper