This item is Discontinued.

Cottonelle Ultra ComfortCare Toilet Paper, Soft Tissue, Mega Rolls, Septic Safe, 2 Ply, White 284 Sheets, 12PK 54165/55494

This item is Discontinued.

Cottonelle

Ultra ComfortCare Toilet Paper, Soft Tissue, Mega Rolls, Septic Safe, 2 Ply, White 284 Sheets, 12PK (Discontinued)

Mfr # 54165/55494
Zoro # G415960903
Country of Origin United States
Category Toilet Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54165/55494
Zoro #
G415960903
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
3.82 in
Sheet Length
4 in

Details

Ply
2
Number of Sheets
284
Color
White
Item
Bath Tissue
Features
Septic Safe

Description

Cottonelle ComfortCare two ply toilet tissue is made from fibers that are septic-safe, sewer-safe, and paraben-free. Uniquely designed with a Wavy CleanRipple Texture that removes more and is three times thicker and stronger. Cottonelle ComfortCare Bathroom Tissue is premium bathroom tissue that is exceptionally soft, designed with strength, for an effective clean.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.