
Ultra Soft, Standard, 150 Sheets, White, 48 PK
Mfr # 12456
Zoro # G4072179
product price: $73.99
/pk 48, $1.54/eaKey Features
Toilet Paper Type
Roll
Roll Length
4 in
Number of Sheets
170/Roll
Sheet Size
3.82 in x 4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12456
Zoro #
G4072179
UPC #
10036000124566
Country of Origin
United States
Dimensions
Roll Length
4 in
Sheet Size
3.82 in x 4 in
Sheet Width
4.2 in
Sheet Length
4 in
Details
Item
Toilet Paper
Toilet Paper Type
Roll
Number of Sheets
170/Roll
Color
White
Tissue Type
Toilet
Ply
1
Series
Ultra Soft
Description
CottonelleĀ® Clean Care Bathroom Tissue, Septic Safe, 1-Ply, White, 170 Sheets/Roll, 48 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.