Adjustable Ergonomic Mobile Dual Tv Cart For 32-Inch To 46-Inch Tvs With 1 Shelf

  • Mfr # CT-OS37-1S

  • Zoro # G615800344


product price:  $865.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-OS37-1S
Zoro #
G615800344
UPC #
661799158435
Country of Origin
China

Description

Our new Cotytech Adjustable Ergonomic Mobile Dual TV Cart for 32 - 46 in.With 1 Shelf is a perfect solution to all your digital display and presentation needs. The rolling TV cart is Ideal for safely and securely moving two flat panel displays up to 46 with universal or VESA mounting pattern up to 600 x 400. The moveable TV stand has 69.29 176cm maximum height and its fully mobile with 4 heavy duty casters. This flat panel TV stand is made of steel featuring weight capacity of 100 lbs 45.5 kgs for each LCD 5 to -10 screen tilt. Equipment shelves are available as options for anything from laptop DVD player to projector etc. with weight capacity of 33 lbs 15 kgs. It‘s ergonomic portable space saving attributes and contemporary look make the media cart an attractive choice in all types of conferences exhibitions businesses office mall kiosks retail stores factories band schools hospital internet cage and even for home entertainment. Features -Durable and stable construction made from steel; sturdy mobile base with four casters two are lockable -Easily adjust screen position for optimum viewing - up down & tilt; sleek design provides extra space and free mobility -Ergonomic solution with easy installation features; a great addition to any room setting -Height adjustable equipment shelf is easy to clean with its smooth surface. -Allows accommodation for various equipments; maximum 4 shelves are available as options; this model comes with one shelf -Pole length - 56.06 150cm -Supports two flat screen TVs ranging 32 - 46 in. -Item Weight - 93 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.