Zoro Homepage

Adjustable Ergonomic Mobile Tv Cart For 56 in. - 70 in.

  • Mfr # CT-OS45-NS

  • Zoro # G515800345


product price: $498.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-OS45-NS
Zoro #
G515800345
UPC #
628586815209
Country of Origin
China

Description

Cotytech Adjustable Ergonomic Mobile TV Cart For 56- in. to 70- in. is a perfect solution to all your digital display and presentation needs. The rolling TV cart is Ideal for safely and securely moving flat panel displays up to 70- in. with universal or VESA mounting pattern up to 900 x 650. The moveable TV stand has 76.97- in. 195.5cm maximum height and it‘s fully mobile with 4 heavy duty casters. This flat panel TV stand is made of steel featuring weight capacity of 140 lbs. 63.6 kgs 5-Degree to -10-Degree screen tilt. Equipment shelves are offered as options for anything from laptop DVD player to projector etc. It‘s ergonomic portable space saving attributes and contemporary look make the media cart an attractive choice in all types of conferences exhibitions businesses office mall kiosks retail stores factories band schools hospital internet cage and even for home entertainment. Features -Sleek design provides extra space and free mobility -Pole Length - 59.05- in. 150cm -Max. Height - 76.97- in. 195.5cm -Durable and stable construction made from steel; sturdy mobile base with four casters two lockable -Fits most - 56- in. to 70- in. flat panels Specifications -Dimension - Minimum - 31.5 D x 47.27 W x 59.06 H in. -Dimension - Maximum - 31.5 D x 47.27 W x 76.97 H in. -Item Weight - 65 lbs. -Mounting Pattern - Universal & VESA compliant: 200 x 200 to 900 x 650. -Tilt - 5-Degree / - 10-Degree

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.