Shop COTYTECH
Create Account
Dual Monitor Wall Mount Spring Arm Quick Release
- Mfr # MW-CDSA2
- Zoro # G024188545
product price:Â
$
361.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW-CDSA2
- Zoro #
- G024188545
- UPC #
- -
- Country of Origin
- China
Description
Dual Monitor Wall Mount Spring Arm Quick Mount/Release integrates fashion with function, delivering ergonomic performance with style. With weight capacity of 19.8lbs, this wall mount features 360 degree monitor rotation, 105 degree tilt, 360 degree swivel and 10.6 in. vertical distance height adjustments. The wall arm is designed with cable management to provide neat space. The monitor mount is ideal for classrooms, offices, homes, public area, industrial settings, production line and many more. This LCD wall mount renders maneuverability, flexibility and a chic look that is sure to flatter your monitor. The multi monitor mount boasts integrated strength through the latest engineering technology, and is tested for durability in our offshore manufacturing plant. The Cotytech monitor arm has been built with the end user in mind, and features easy installation while offering intuitive, practical & functional design from one of the leading manufacturers of monitor mounts. All our monitor mounts offer five year warranty. Features Wall mount type.. Wall plate dimensions: 5-3/4 in. ( L); 1-7/8 in. ( W, narrowest part); 2.5 in. ( W, widest part); 3/8 in. ( D). Supports up to 2 x 27 in. LCD monitors. Quick mount & quick release designs at 3 connecting points: base, spring arm and monitor end.. Supports two LCD monitors. Maximum adjustment rendered by tilting, swiveling, pivoting and dynamic height adjustment. . Swift and easy movements and adjustments.. 10.6 in Height adjustment. Solid Aluminum die-cast construction. Space saving with its compact design. Smooth extension ( 27.1 in.) to achieve ideal viewing angles . Clean look with minimal hardware visible from underside of work surface. Rotation 360 degrees and side-to-side pivot. Neat and efficient cable management. Maximum productivity and supreme ergonomic comfort. Easy installation and dis-installation.. . Specifications Dimension - Minimum - 5.5 D x 3 W x 5.75 H in.. Dimension - Maximum - 15.75 D x 31.5 W x 10.6 H in.. Item Weight - 14 lbs.. Tilt - 105 degrees . Rotation - 360 degrees . Swivel - Max 360 degrees . Mounting Pattern - VESA compliant: 75 x 75 and 100 x 100. Maximum extension - 27.1 in.( 688mm)..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.