Shop 3M
See all product information
Create Account
Privacy Filter, 24 in W, 11 3/4 in H
- Mfr # PF240W9B
- Zoro # G723360372
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Overall Width
21 in
Compatible Display Type
LCD
Monitor Width
24 in
Material
Polycarbonate
Overall Height
11 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF240W9B
- Zoro #
- G723360372
- UPC #
- 0051128797181
- Country of Origin
- United States
- Compatible Display Type
- LCD
- Material
- Polycarbonate
- Frame Style
- Frameless
- Viewing Angle
- 60 Degrees
- Item
- Privacy Filter
- Product Type
- Privacy Filter
- Shell Material
- Polycarbonate
Dimensions
- Overall Width
- 21 in
- Monitor Width
- 24 in
- Overall Height
- 11 3/4 in
Description
Privacy Filter, Viewing Angle 60 Degrees , Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.