Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expandable Desk Mount Spring Arm Quick Release

  • Mfr # DM-C1SA3-C

  • Zoro # G716043749


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-C1SA3-C
Zoro #
G716043749
UPC #
896584001935
Country of Origin
China

Description

Expandable Desk Mount Spring Arm Quick Release integrates fashion with function delivering ergonomic performance with style. With weight capacity of 19.8lbs this desk mount features 360 degree monitor rotation 105 degree tilt 360 degree swivel and 10.6 in. vertical distance height adjustments. The desk arm is designed with cable management to provide neat desk space. The monitor mount is ideal for classrooms offices homes public area industrial settings production line and many more. This LCD desktop mount renders maneuverability flexibility and a chic look that is sure to flatter your monitor. The single monitor mount boasts integrated strength through the latest engineering technology and is tested for durability in our offshore manufacturing plant. The Cotytech monitor arm has been built with the end user in mind and features easy installation while offering intuitive practical & functional design from one of the leading manufacturers of monitor mounts. All our monitor mounts offer five year warranty. Features -Desk-mountable available in clamp base and grommet base. -Clamp table thickness - 0.79 -5 in.20-127mm; -Grommet table thickness: 0.79 - 5 in. 20-127mm -Hole Diameter - 0.39 - 1.97 in. 10-50mm -Pole length - 11.8 in.300mm. -Expandable to support two monitors with additional arms. -Quick mount & quick release designs at 3 connecting points: stand spring arm and monitor end. -Maximum adjustment rendered by tilting swiveling pivoting and dynamic height adjustment. -Swift and easy movements and adjustments. -10.6 in. Height adjustment -Solid Aluminum die-cast construction -Space saving with its compact design -Smooth extension 27.1 in. to achieve ideal viewing angles -Clean look with minimal hardware visible from underside of work surface -Rotation 360° and side-to-side pivot -Neat and efficient cable management -Maximum productivity and supreme ergonomic comfort -Easy installation and dis-installation. Specifications -Dimension - Minimum - 3.39 D x 3.39 W x 11.8 H in. -Dimension - Maximum - 15.75 D x 15.75 W x 22.4 H in. -Item Weight - 8 lbs. -Swivel- Max 240 -Mounting Pattern- VESA compliant- 75 x 75 and 100 x 100 -Maximum extension- 15.75 in. 400mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.