Shop COTYTECH
Create Account
Monitor Wall Arm Quick Release Mount
- Mfr # MW-C1P1
- Zoro # G824190939
product price:Â
$
84.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW-C1P1
- Zoro #
- G824190939
- UPC #
- -
- Country of Origin
- China
Description
Monitor Wall Arm Quick Release/Mount integrates fashion with function, delivering ergonomic performance with style. With weight capacity of 33lbs, this monitor wall arm features 90 degree monitor rotation, 105 degree tilt and 180 degree swivel. The monitor wall mount is designed with cable management to provide neat space. The monitor mount is ideal for classrooms, offices, homes, public areas, industrial settings, production line and many more. This LCD wall support renders maneuverability, flexibility and a chic look that is sure to flatter your monitor. The single monitor mount boasts integrated strength through the latest engineering technology, and is tested for durability in our offshore manufacturing plant. The Cotytech monitor arm has been built with the end user in mind, and features easy installation while offering intuitive, practical & functional design from one of the leading manufacturers of monitor mounts. All our monitor mounts offer five year warranty. Features Wall mount type.. Wall plate dimensions - 5-3/4 in.( L); 1-7/8 in. ( W, narrowest part); 2.5 in. ( W, widest part); 3/8 in.( D). Quick mount & quick mode release design. Maximum adjustment rendered by tilting, swiveling, pivoting and rotation. . Swift and easy movements and adjustments.. Solid Aluminum die-cast construction. Space saving with its compact design.. Rotation 90 degrees and side-to-side pivot. Neat and efficient cable management. Maximum productivity and supreme ergonomic comfort. Easy installation and dis-installation.. Specifications Dimension - Minimum - 3.5 D x 1.88 W x 5.75 H in.. Dimension - Maximum - 3.5 D x 2.56 W x 5.75 H in.. Item Weight - 2.5 lbs.. Tilt - 105 degrees . Rotation - 90 degrees . Swivel - Max 180 degrees . Mounting Pattern - VESA compliant: 75 x 75 and 100 x 100..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.