Shop COTYTECH
Create Account
Wall Mount For Four Monitors Double Arm
- Mfr # HMW-41A2
- Zoro # G924198200
product price:Â
$
714.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMW-41A2
- Zoro #
- G924198200
- UPC #
- -
- Country of Origin
- China
Description
Wall Mount for Four Monitors Double Arm is a multiple monitor wall mount with 30 degree up/down tilt & up to 180 degree swivel functionalities. 360 degree monitor rotation enables portrait and landscape positioning. Aluminum alloy material renders the LCD monitor mount lightweight yet sturdiness, with weight capacity of 22 lbs ( 10 kg) for each monitor. Optimal viewing angles and most ergonomic positioning can be achieved through the multiple flat panel mount full motion characteristics. This mounting bracket, which fits all standard types of wall, is ideal for classrooms, offices, homes, public area, industrial settings, production line and many more. The monitor arm features integrated durability through state of the art engineering technology, and is tested for strength in our oversea manufacturing plant. The LCD wall mount has been built with the end user in mind, and features easy installation while offering intuitive, practical & functional design from one of the leading manufacturers of wall mounts. All our monitor mounts offer five year warranty. Features Wall mount type fits all standard type of wall, Pole length: 27.1 in. each; Gap distance between the two poles are adjustable. . Dual arm, supports four LCD flat panel displays, in portrait or landscape orientation.. Two 27.1 in. -long bars, accommodating various sizes of monitors. . Portrait/landscape rotation 360 degrees . Smooth, fingertip tilt in all directions.. Increase efficiency by using multiple applications simultaneously, eliminating toggling back and forth between documents and programs.. Maximum adjustment rendered by tilting, swiveling, pivoting, rotation and height adjustment.. The unique 180 degrees swiveling feature allows users to share screen with their close neighbor or the one across the desk, making this perfect for selling and training environments.. Ergonomic solution for home and office. Maximize viewing effectiveness. Solid aluminium alloy construction. Quick to install, easy to use.. Specifications Dimension - Minimum - 5.9 D x 54.2 W x 2.6 H in.. Dimension - Maximum - 20.2 D x 85 W x 2.6 H in.. Item Weight - 24 lbs.. Maximum extension - 20.2 in. ( 513mm). Mounting profile - 5.9 in.( 149.9mm). Tilt - 30 degrees / - 30 degrees . Rotation - 360 degrees ( portrait or landscape). Swivel - Max 180 degrees . Mounting Pattern - VESA compliant: 75 x 75 and 100 x 100..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.