Zoro Homepage

Monitor Wall Mount For Four Monitors Vertical

  • Mfr # MW-41A2

  • Zoro # G215835913


product price: $549.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-41A2
Zoro #
G215835913
UPC #
896584001775
Country of Origin
China

Description

Monitor Wall Mount for Four Monitors Vertical is a multiple monitor wall mount with 30 degree up/down tilt & up to 180 degree swivel functionalities. 360 degree monitor rotation enables portrait and landscape positioning. Aluminum alloy material renders the LCD monitor mount lightweight yet sturdiness with weight capacity of 22 lbs 10 kg for each monitor. Optimal viewing angles and most ergonomic positioning can be achieved through the multiple flat panel mount full motion characteristics. This mounting bracket which fits all standard types of wall is ideal for classrooms offices homes public area industrial settings production line and many more. The monitor arm features integrated durability through state of the art engineering technology and is tested for strength in our oversea manufacturing plant. The LCD wall mount has been built with the end user in mind and features easy installation while offering intuitive practical & functional design from one of the leading manufacturers of wall mounts. All our monitor mounts offer five year warranty. Features -Wall mount type fits all standard type of wall Pole length: 27.56 in. -Dual arm supports four LCD flat panel displays each height adjustable for supreme ergonomic comfort. -Portrait/landscape rotation 360°. Smooth fingertip tilt in all directions. -Increase efficiency by using multiple applications simultaneously eliminating toggling back and forth between documents and programs. -Maximum adjustment rendered by tilting swiveling pivoting rotation and height adjustment. -The unique 180° swiveling feature allows users to share screen with their close neighbor or the one across the desk making this perfect for selling and training environments. -Ergonomic solution for home and office. Maximize viewing effectiveness -Solid aluminium alloy construction -Quick to install easy to use. Specifications -Dimension - Minimum - 7.9 D x 4.4 W x 27.6 H in. -Dimension - Maximum - 21.3 D x 42.6 W x 27.6 H in. -Item Weight - 24 lbs. -Tilt - 30° / - 30° -Rotation - 360° portrait or landscape -Maximum extension - 21 in.533.5mm -Mounting Pattern - VESA compliant: 75 x 75 and 100 x 100 -Swivel - Max 180°.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.