
Wall Mount For Three Monitors Double Arm
Mfr # HMW-31A2
Zoro # G715835895
product price: $519.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HMW-31A2
Zoro #
G715835895
UPC #
896584001751
Country of Origin
China
Description
Wall Mount for Three Monitors Double Arm is a multiple monitor wall mount with 30 degree up/down tilt & up to 180 degree swivel functionalities. 360 degree monitor rotation enables portrait and landscape positioning. Aluminum alloy material renders the LCD monitor mount lightweight yet sturdiness with weight capacity of 22 lbs 10 kg for each monitor. Optimal viewing angles and most ergonomic positioning can be achieved through the multiple flat panel mount full motion characteristics. This mounting bracket which fits all standard types of wall is ideal for classrooms offices homes public area industrial settings production line and many more. The monitor arm features integrated durability through state of the art engineering technology and is tested for strength in our oversea manufacturing plant. The LCD wall mount has been built with the end user in mind and features easy installation while offering intuitive practical & functional design from one of the leading manufacturers of wall mounts. All our monitor mounts offer five year warranty. Features -Wall mount type fits all standard type of wall Pole length: 27.1 in. each; Gap distance between the two poles are adjustable. -Dual arm supports three LCD flat panel displays in portrait or landscape orientation. -Two 27.1 in.-long bars accommodating various sizes of monitors. -Portrait/landscape rotation 360°. Smooth fingertip tilt in all directions. -Increase efficiency by using multiple applications simultaneously eliminating toggling back and forth between documents and programs. -Maximum adjustment rendered by tilting swiveling pivoting rotation and height adjustment. -The unique 180° swiveling feature allows users to share screen with their close neighbor or the one across the desk making this perfect for selling and training environments. -Ergonomic solution for home and office. Maximize viewing effectiveness -Solid aluminium alloy construction -Quick to install easy to use. Specifications -Dimension - Minimum - 4.3 D x 54.2 W x 2.6 H in. -Dimension - Maximum - 20.2 D x 85 W x 2.6 H in. -Item Weight - 16 lbs. -Maximum extension - 20.2 in.513mm -Mounting profile - 5.9 in. 149.9mm -Tilt - 30° / - 30° -Rotation - 360° portrait or landscape -Swivel - Max 180° -Mounting Pattern - VESA compliant: 75 x 75 and 100 x 100.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.