This item is Discontinued.

This item is Discontinued.
Forza 85 - Processor Cooler (Discontinued)
Mfr #
3MFZE85.0001
Zoro #
G109572788
UPC # 192554005409
Country of Origin China
Category Enclosure Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3MFZE85.0001
Zoro #
G109572788
UPC #
192554005409
Country of Origin
China
Dimensions
Fan Height
0.98 in
Fan Width
4.72 in
Fan Depth
4.72 in
Max. Fan Diameter
4.72 in
Details
Includes
Forza 85 Essential Single Tower Air Cooler, INTEL/AMD Bracket Set, Screwdriver
Connectors
4 Pin PWM
Fan Bearing Type
Hydraulic Bearing
Noise Levels
34.5 dB(A)
Rated Current
280 mA
Max. Air Pressure
4.24 mmH2O
Compatibility
AMD Socket: FM1; Intel Socket: LGA-1700
Fan Speed (Min)
600 rpm
Item
Cooling Fan/Heatsink
Fan Speed (Max)
2000 rpm
Number of Fans
1
Airflow
617 gal/min
Application
Chassis
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.