This item is Discontinued.

This item is Discontinued.
Mhp 120 - Case Fan (Discontinued)
Mfr #
3MMHP1203.0001
Zoro #
G609572820
UPC # 192554004174
Country of Origin China
Category Enclosure Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3MMHP1203.0001
Zoro #
G609572820
UPC #
192554004174
Country of Origin
China
Dimensions
Max. Fan Diameter
4.72 in
Fan Height
0.98 in
Fan Width
4.72 in
Fan Depth
4.72 in
Details
Cooler Type
Air Cooler
Connectors
4 Pin PWM
Power Consumption
2.76 W
Fan Speed (Min)
600 rpm
Color
Black
Fan Bearing Type
Hydraulic Bearing
Fan Speed (Max)
2000 rpm
Item
Cooling Fan
Number of Fans
3
Max. Air Pressure
4.24 mmH2O
Includes
MHP 120 Cooling Fan, (3) 300mm Extension Cable, (3) 100mm Low-Noise Adaptor, Fan Screw Kit, User Manual
Rated Current
230 mA
Features
Dissipates the Heat
Noise Levels
34.5 dB(A)
Application
Case
Airflow
617 gal/min
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.