This item is Discontinued.

Cougar No Power Supply ATX Mid Tower, MX330-G MX330-G

This item is Discontinued.

Cougar

No Power Supply ATX Mid Tower, MX330-G (Discontinued)

Mfr # MX330-G
Zoro # G6715783
UPC # 192554000022
Country of Origin Switzerland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX330-G
Zoro #
G6715783
UPC #
192554000022
Country of Origin
Switzerland

Dimensions

Width
7.7 in
Depth
16.8 in
Height
18.6 in
Max. CPU Cooler Height
6.10"
Installed Fan Size
4.72 in
Fan Size Supported
4.72 in
Max. GPU Length
13.78"
Max. PSU Length
7.87 in

Details

Item
Gaming Computer Case
Material
Tempered Glass
Color
Transparent
Features
Cable Management, Dust Filter
Mounting
Mid-tower
Number of Expansion Slots
7
Motherboard Supported
Micro ATX, Mini ITX, ATX
Front Audio Out
Yes
Number of Internal 5.25" Bays
1
Cooler Type
Fan/Liquid Cooler
Number of Audio Out Ports
1
USB Port
(2) USB 3.0, (2) USB 2.0
Microphone
Yes
Number of Fans Installed
1
Number of Fans Supported
5
Front Audio In
Yes
Number of Audio In Ports
1
Number of Internal 3.5" Bays
2
Front USB
Yes
Number of Internal 2.5" Bays
4

Description

MX330-G No Power Supply ATX Mid Tower

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.