3/8" Drive, Metric Crowfoot Wrench 3/8 in Drive Metric Cougar Open End

  • Mfr # M1015

  • Zoro # G6090653


product price:  $10.79
/ea

Key Features

Drive Size
3/8"
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M1015
Zoro #
G6090653
UPC #
076799010155
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Sizes
15mm

Details

Item
Crowfoot Wrench 3/8" Drive Metric Cougar
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1

Description

Crowfoot Wrench 3/8 In. Drive Metric Cougar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.