3/8" Drive, SAE Crowfoot Wrench 3/8" Drive - Open End

  • Mfr # E1026

  • Zoro # G6089831


product price:  $12.95
/ea

Key Features

Drive Size
3/8"
Head Style
Open End
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E1026
Zoro #
G6089831
UPC #
076799000149
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Sizes
13/16"

Details

Item
Crowfoot Wrench 3/8" Drive -
Head Style
Open End
SAE or Metric
SAE
Number of Pieces
1

Description

Crowfoot Wrench 3/8 In. Drive -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.