Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, SAE, Crowfoot Wrench - Open End

  • Mfr # E1020

  • Zoro # G6089935


product price: $10.19
/ea

Key Features

Drive Size
3/8"
Head Style
Open End
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1020
Zoro #
G6089935
UPC #
076799000170
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Sizes
5/8"

Details

Item
Crowfoot Wrench 3/8" Drive -
Head Style
Open End
SAE or Metric
SAE
Number of Pieces
1

Description

Crowfoot Wrench 3/8 In. Drive -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.