Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crowfoot Wrench, 3/8" Drive, SAE - Open End

  • Mfr # E1018

  • Zoro # G6090251


product price: $10.79
/ea

Key Features

Drive Size
3/8"
Head Style
Open End
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E1018
Zoro #
G6090251
UPC #
076799000187
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Sizes
9/16"

Details

Item
Crowfoot Wrench 3/8" Drive -
Head Style
Open End
SAE or Metric
SAE
Number of Pieces
1

Description

Crowfoot Wrench 3/8 In. Drive -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.