Post-Weld Cleaner, 1 gal Cap., White
Mfr # PICK3042
Zoro # G416267063
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Features
Fully Biodegradable, Water-Based
Chemical Base
Aluminum
Form
Paste
Container Capacity
1 gal
Compatible Material Type
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PICK3042
Zoro #
G416267063
UPC #
-
Country of Origin
Canada
Details
Item
Surface Treatment
Features
Fully Biodegradable, Water-Based
Chemical Base
Aluminum
Form
Paste
Container Capacity
1 gal
Compatible Material Type
Stainless Steel
Container Type
Pail
Agent Color
White
Process
Electrochemical Cleaning, Passivation, Pickling
Standards
ASTM A380
Series
Pickle N
Product Type
Post-Weld Cleaner
Cleaning Functions
Passivation, Weld Discoloration/Heat Tint
Description
Surface Treatment, Product Type Post-Weld Cleaner, Container Capacity 1 gal, Container Type Pail, Series Pickle N, Standards ASTM A380, Agent Color White, Chemical Base Aluminum, Cleaning Functions Passivation, Weld Discoloration/Heat Tint, Compatible Material Type Stainless Steel, Features Fully Biodegradable, Water-Based, Flash Point Not Applicable, Form Paste, Process Electrochemical Cleaning, Passivation, Pickling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.