Zoro Homepage

Post-Weld Cleaner, 1 L Cap., White

  • Mfr # PICK3039

  • Zoro # G716267022


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Features
Fully Biodegradable, Water-Based
Product Type
Post-Weld Cleaner
Cleaning Functions
Passivation, Weld Discoloration/Heat Tint
Form
Paste
Container Capacity
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PICK3039
Zoro #
G716267022
UPC #
-
Country of Origin
Canada

Details

Item
Surface Treatment
Features
Fully Biodegradable, Water-Based
Product Type
Post-Weld Cleaner
Cleaning Functions
Passivation, Weld Discoloration/Heat Tint
Form
Paste
Container Capacity
1 L
Series
Pickle N
Chemical Base
Aluminum
Container Type
Pail
Agent Color
White
Compatible Material Type
Stainless Steel
Standards
ASTM A380
Process
Electrochemical Cleaning, Passivation, Pickling

Description

Surface Treatment, Product Type Post-Weld Cleaner, Container Capacity 1 L, Container Type Pail, Series Pickle N, Standards ASTM A380, Agent Color White, Chemical Base Aluminum, Cleaning Functions Passivation, Weld Discoloration/Heat Tint, Compatible Material Type Stainless Steel, Features Fully Biodegradable, Water-Based, Flash Point Not Applicable, Form Paste, Process Electrochemical Cleaning, Passivation, Pickling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.