Weld Cleaning and Polishing Fluid, 1 gal
Mfr # WELC3177
Zoro # G608232800
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Series
CGT-550
Container Capacity
1 gal
Standards
None
Compatible Material Type
Aluminum, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WELC3177
Zoro #
G608232800
UPC #
-
Country of Origin
United States
Details
Item
Weld Cleaning and Polishing Fluid
Container Type
Bottle
Series
CGT-550
Container Capacity
1 gal
Standards
None
Compatible Material Type
Aluminum, Stainless Steel
Cleaning Functions
Cleaning, polishing and passivating stainless steel welds and surfaces after welding and fabrication, Neutralize with CGT-N1 or CGT-N5 after cleaning
Chemical Base
Phosphoric Acid
Form
Liquid
Description
Weld Cleaning and Polishing Fluid, Product Type Weld Cleaning Electrolyte Solution, Container Capacity 1 gal, Container Type Bottle, Series CGT-550, Standards None, Chemical Base Phosphoric Acid, Cleaning Functions Cleaning, polishing and passivating stainless steel welds and surfaces after welding and fabrication, Neutralize with CGT-N1 or CGT-N5 after cleaning, Compatible Material Type Aluminum, Stainless Steel, Form Liquid
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.