Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Cleaning System, 80 A output

  • Mfr # WELC1128

  • Zoro # G815271562


product price: $2,183.99
/ea
Free Shipping & Returns

Key Features

Features
Compact, Portable
Input Voltage
110 to 230V AC
Series
PowerOne
Output Voltage
10V AC
Includes
Acid Pot, Brush, Fluid, Foam Insert for Transport Case, Lead with Handle and Clamp, Microfiber Cloth, Transport Case, USB Storage Device, Wand and Twist Shroud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WELC1128
Zoro #
G815271562
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
6.7 in
Overall Height
14.9 in
Power Cord Length
5 ft

Details

Item
Weld Cleaning System
Features
Compact, Portable
Input Voltage
110 to 230V AC
Series
PowerOne
Output Voltage
10V AC
Includes
Acid Pot, Brush, Fluid, Foam Insert for Transport Case, Lead with Handle and Clamp, Microfiber Cloth, Transport Case, USB Storage Device, Wand and Twist Shroud
Weight
18.5 lb
Standards
CE
Input Current
8 A
Frequency
50 Hz, 60 Hz
Process
MIG Welding, TIG Welding
Compatible Material Type
Stainless Steel
Maximum Output Current
80 A
Tool Functions
Clean MIG and TIG Welds (Stainless Steel)
Output Voltage Modes
AC (Cleaning, Marking)

Description

Weld Cleaning System, Maximum Output Current 80 A, Input Voltage 110 to 230V AC, Output Voltage Modes AC (Cleaning, Marking), Receptacle Type Not Applicable, Includes Acid Pot, Brush, Fluid, Foam Insert for Transport Case, Lead with Handle and Clamp, Microfiber Cloth, Transport Case, USB Storage Device, Wand and Twist Shroud, Series PowerOne, Compatible Material Type Stainless Steel, Features Compact, Portable, Frequency 50 Hz, 60 Hz, Input Current 8 A, Output Voltage 10V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.