Zoro Homepage

Axe Handle, Fiberglass, 34 In, For 35DRFG

  • Mfr # 70-055

  • Zoro # G4232164


product price: $39.69
/ea

Key Features

Impact Rated
No
Material
Fiberglass
Overall Length
34 in
Includes
Epoxy, Wedge
For Use With Mfr. Model Number
70-055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-055
Zoro #
G4232164
UPC #
008298700374
Country of Origin
United States

Dimensions

Overall Length
34 in

Details

Item
Replacement Axe Handle
Impact Rated
No
Material
Fiberglass
Includes
Epoxy, Wedge
For Use With Mfr. Model Number
70-055
For Use With
Mfr. No. Model 35DRFG
Type
Single Bit
Handle Type
Straight
Compatible with Manufacturer Model Number
70-055
Includes Cushioned Grip
No
Handle Material
Fiberglass
For Maximum Head Weight
9 lb
Compatible Grainger Part Number
12N148
Compatible Manufacturer Part Number
70-055
Compatible Manufacturer Model Number
70-055
For Use with Mfr. Model Number
70-055
Compatible with Manufacturer Model No.
70-055
Compatible with Mfr. Model No.
70-055
For Use with Mfr Model Number
70-055
Compatible Pump Manufacturer Part Number
70-055
Compatible Mfr. Model Number
70-055

Description

The Council Tool 70-055 Fiberglass Replacement Axe Handle is the perfect tool for your 35DRFG axe. Designed to fit the standard Council Tool 35DRFG, this replacement handle is made of fiberglass. The 34 in. long handle has a straight design and will help you complete your tasks with ease. The Council Tool Fiberglass Replacement Axe Handle is the ideal addition to your cutter equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.