Zoro Homepage

Back-Out Punch, w/ Handle, 5/8 x 15 In L

  • Mfr # BO625

  • Zoro # G4299075


product price: $62.19
/ea

Key Features

Hole Size (In.)
5/8 in
Size
15"L
Type
w/ Handle
Features
15 in Hickory Wood Handle, Clear Lacquer Finish, Forged Tool Steel Head, Hand Beveled Striking Face, Heat Treated, Rc 46-56
Material
Wood Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO625
Zoro #
G4299075
UPC #
008298407433
Country of Origin
United States

Dimensions

Hole Size (In.)
5/8 in
Size
15"L
Taper Length
1 in
Overall Length
15 in
Head Length
8 5/8 in
Nose Length
5/8 in
Nose Diameter
5/8 in

Details

Item
Back-Out Punches
Type
w/ Handle
Features
15 in Hickory Wood Handle, Clear Lacquer Finish, Forged Tool Steel Head, Hand Beveled Striking Face, Heat Treated, Rc 46-56
Material
Wood Handle
Function
Used For Driving Out Bolts, Rivets, And Pins
Non-Sparking
No
Nose Shape
Round
Tether Ready
No
Handle Material
Wood
Head Material
Steel
Hammer Type
Pin Removing Hammer
Head Weight
3 lb

Description

Back-Out Punch, Hammer Type Pin Removing Hammer, Non-Sparking No, Tether Ready No, Taper Length 1 in, Nose Shape Round, Nose Diameter 5/8 in, Nose Length 5/8 in, Head Material Steel, Head Weight 3 lb, Handle Material Wood, Head Length 8 5/8 in, Features 15 in Hickory Wood Handle, Clear Lacquer Finish, Forged Tool Steel Head, Hand Beveled Striking Face, Heat Treated, Rc 46-56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.