Cross Pein Hammer, 3 lb., 15 In, Hickory
Mfr # PR30XP
Zoro # G4015584
product price: $35.55
/eaKey Features
Head Weight
3 lb
Head Material
Steel
Overall Length
15 in
Handle Material
Wood
Handle Design
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR30XP
Zoro #
G4015584
UPC #
008298601633
Country of Origin
United States
Dimensions
Overall Length
15 in
Face Diameter
1 1/2 in
Head Width
3/4 in
Head Length
5 1/8 in
Handle Length
15 in
Description
Cross Pein Hammer, Hammer Type Cross Peen Hammer, Handle Material Wood, Head Weight 3 lb, Face Diameter 1 1/2 in, Overall Length 15 in, Dead Blow Hammer No, Tether Ready No, Face Material Steel, Face Shape Round, Features Striking Face is Precision-Machined With Proper Radius and Chamfer (Bevel), Handle Attachment Aluminum Wedge, Handle Color Natural, Handle Length 15 in, Head Length 5 1/8 in, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.