3.5 lb Dayton Single Bit Axe, 4-3/4 In Edge, 36 In L Hickory Handle

  • Mfr # 35DR36C

  • Zoro # G4035857


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Handle Length
3 ft
Overall Length
36 in
Head Material
Steel
Features
Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35DR36C
Zoro #
G4035857
UPC #
008298254136
Country of Origin
United States

Dimensions

Handle Length
3 ft
Overall Length
36 in
Cutting Edge Length
4 3/4 in

Details

Handle Material
Wood
Head Material
Steel
Features
Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
Handle
Curved
Meets/Exceeds
Rc 45-60, Rc 48-55
Head Weight
3.5 lb
Cutting Edge
4 3/4 in
Item
Axe
Type
Single Bit
Face
Red Enamel Cutting Edges in Clear Lacquer
Handle Design
Hickory Wood
Blade Edge Type
Serrated
Handle Style
Curved
Standards
Rc 45-60, Rc 48-55
Non-Sparking
No
Non-Magnetic
No
Grip Material
None
Axe Type
General Purpose Axes
Blade Finish
Nickel Plated
Head Color
Red, Silver
Includes Hammer Face
No
Blade Material
Steel
Handle Color
White
Poll Style
Square

Description

Whether you are cutting firewood or splitting logs, the Council Tool Dayton Axe is a must-have. It has a 4 3/4 in edge and 36 in length. With a forged steel head, this axe weighs 3 1/2 lb. The single bit axe comes with a curved hickory handle and a red enamel face. Its 36 in handle length ensures that you can get to all parts of the wood while it is balanced for ease of use. This Council Tool Dayton Axe is made from high quality materials and will provide superior performance when it comes to chopping firewood or splitting logs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.