Zoro Homepage

Digging Bars, Digging Bar, 48 In. L

  • Mfr # TB4

  • Zoro # G5364195


product price: $67.19
/ea

Key Features

Features
Tamper Bars Have (2) Working Ends
Type
Digging Bars
Overall Width
4 in
Material
Steel
Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4
Zoro #
G5364195
UPC #
008298458718
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
4 in
Thickness
4 in
Handle Length
15 in
End Width
4 in
Bar Diameter
1 in
Bar Width
4 in

Details

Item
Digging Bar
Features
Tamper Bars Have (2) Working Ends
Type
Digging Bars
Material
Steel
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Number of Nail Slots
0
Includes Handle
No
Bar Color
Black
Bar Material
Steel
Bar Shape
Round
Weight
14 lb
End Angle Style
Straight
Tether Ready
No
Series
TB

Description

Digging Bar, Type Digging Bars, End Width 4 in, Bar Material Steel, Bar Shape Round, Bar Diameter 1 in, Bar Width 4 in, Overall Length 48 in, Handle Color Black, Weight 14 lb, Bar Color Black, Features Tamper Bars Have (2) Working Ends, Tether Ready No, Includes Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.