Council Tool
Ditch Bank Blade, 16 In Edge, Double Edge, 40 in L Hickory Handle
Mfr # 640C
Zoro # G4773693
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 40 in
- Overall Length 46 in
- Head Material Steel
- Features Oil Quenched
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1145300)
- WESTWARD 8" L x 8/12 TPI General Purpose Cutting BIM-M42 Reciprocating Saw Blade, 5 PK (24A579)
- WESTWARD 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (53YR43)
- COUNCIL TOOL Pulaski Axe Handle (70-507)
- COUNCIL TOOL Splitting Maul, Steel, 6 lb. (PR60MFG)
- COUNCIL TOOL Pulaski Axe, Single Bit, Hickory, 36 In. (38PE136)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 L, Fiberglass (C60P36)
- COUNCIL TOOL Splitting Wedge, 2 x 9-3/8 In, Forged Stl (5W)
- COUNCIL TOOL 3.5 lb Dayton Single Bit Axe, 4-3/4 In Edge, 36 In L Hickory Handle (35DR36C)
- HI-CRAFT Drywall Hammer, Steel, Str Hickory Handle (HC535)
- Council Tool Axes, Hatchets, & Splitting Wedges