Zoro Homepage

Drilling Hammer, 3 lbs., 10 In L

  • Mfr # PR3FG

  • Zoro # G4035455


product price: $41.59
/ea

Key Features

Head Weight
3 lb
Head Material
Steel
Handle Material
Fiberglass
Face Diameter
1-1/8"
Meets/Exceeds
ASME B107.54-2001, RC 46-54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR3FG
Zoro #
G4035455
UPC #
008298602210
Country of Origin
United States

Dimensions

Face Diameter
1-1/8"
Handle Length
10 in

Details

Item
Drilling Hammer
Head Weight
3 lb
Head Material
Steel
Handle Material
Fiberglass
Meets/Exceeds
ASME B107.54-2001, RC 46-54
Handle
Fiberglass
Features
Heat Treated, Precision Machined Face
Standards
ASME B107.54-2001
Handle Attachment
Epoxy
Head Finish
Clear Lacquer
Face Material
Forged Steel
Face Shape
Round
Hammer Type
Drilling Sledge Hammer
Includes Beveled Face
Yes
Striking Surface Hardness
Rockwell 46 to 54

Description

Drilling Hammer, Hammer Type Drilling Sledge Hammer, Handle Material Fiberglass, Head Material Steel, Head Weight 3 lb, Face Diameter 1-1/8 In., Handle Length 10 in, Face Shape Round, Face Material Forged Steel, Features Heat Treated, Precision Machined Face, Handle Attachment Epoxy, Head Finish Clear Lacquer, Includes Beveled Face Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.