Zoro Homepage

Drilling Hammer, 4 lbs., 10 In L

  • Mfr # PR4

  • Zoro # G4107117


product price: $40.25
/ea

Key Features

Head Weight
4 lb
Head Material
Steel
Handle Material
Wood
Face Diameter
1-3/8"
Meets/Exceeds
ASME B107.54-2001, RC 46-54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR4
Zoro #
G4107117
UPC #
008298601053
Country of Origin
United States

Dimensions

Face Diameter
1-3/8"
Handle Length
10 in

Details

Item
Drilling Hammer
Head Weight
4 lb
Head Material
Steel
Handle Material
Wood
Meets/Exceeds
ASME B107.54-2001, RC 46-54
Handle
Hickory
Standards
ASME B107.54-2001
Features
Heat Treated, Precision Machined Face
Handle Attachment
Serrated Aluminum Wedge
Striking Surface Hardness
Rockwell 46 to 54
Face Shape
Round
Head Finish
Clear Lacquer
Includes Beveled Face
Yes
Face Material
Forged Steel
Hammer Type
Drilling Sledge Hammer

Description

The Council Tool PR4 Drilling Hammer is a great addition to your tool collection. The 10" long hickory handle provides plenty of leverage for the 4 lbs. forged steel head. This drilling hammer meets or exceeds ASME B107.54-2001, RC 46-54 requirements for heavy duty use in construction and industrial settings. You'll be happy you added this high quality Council Tool PR4 Drilling Hammer to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.