Zoro Homepage

Engineers Hammer, 4 lb., 15 In L, Hickory

  • Mfr # PR40

  • Zoro # G4768434


product price: $45.59
/ea

Key Features

Overall Length
15 in
Head Weight
4 lb
Handle Material
Wood
Head Material
Steel
Type
Engineers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR40
Zoro #
G4768434
UPC #
008298601091
Country of Origin
United States

Dimensions

Overall Length
15 in
Head Length
4 3/4 in
Handle Length
15 in
Face Diameter
2"

Details

Item
Engineers Hammer
Head Weight
4 lb
Handle Material
Wood
Head Material
Steel
Type
Engineers
Meets/Exceeds
ASME B107.54-2001, GSA Spec for NSN# 5120-00-203-4656
Handle
Hickory
Features
Heat Treated, Precision Machined Face
Hammer Type
Engineers Hammer
Striking Surface Hardness
Rockwell 46 to 54
Standards
ASME B107.54-2001
Face Shape
Round
Face Material
Forged Steel
Head Finish
Clear Lacquer
Includes Beveled Face
Yes
Handle Attachment
Serrated Aluminum Wedge

Description

Engineers Hammer, Hammer Type Engineers Hammer, Handle Material Wood, Head Material Steel, Head Weight 4 lb, Face Diameter 2 In., Overall Length 15 in, Handle Length 15 in, Face Shape Round, Face Material Forged Steel, Features Heat Treated, Precision Machined Face, Handle Attachment Serrated Aluminum Wedge, Head Finish Clear Lacquer, Head Length 4 3/4 in, Includes Beveled Face Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.