Fire Rake Handle, Wood, 60 In, For LW12-60
Mfr # 70-60FR-B
Zoro # G4768111
product price:Â $38.89
/eaKey Features
Impact Rated
No
Material
Wood
Overall Length
60 in
For Use With
Mfr. Model No. LW12-60
Handle Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70-60FR-B
Zoro #
G4768111
UPC #
008298700435
Country of Origin
United States
Dimensions
Overall Length
60 in
Details
Item
Handle
Impact Rated
No
Material
Wood
For Use With
Mfr. Model No. LW12-60
Handle Type
Straight
For Use With Mfr. Model Number
LW12-60
Product Type
Handle
Name
Firefighting Hand and Probing Tool Accessories and Replacement Parts
Compatible Manufacturer Model Number
LW12-60
Compatible Product Type
Fire Rakes
Compatible Brand
Council Tool
Description
Fire Rake Replacement Handle, Wood, Handle Type Straight, Overall Length 60 In., For Use With Mfr. Model No. LW12-60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.