Fire Rake Teeth, Wood, 12x1 In, For LW12-60
Mfr # LW12B
Zoro # G4774761
product price: $7.79
/eaKey Features
Impact Rated
No
Material
Wood
Overall Length
12 x 1 in
For Use With Mfr. Model Number
LW12-60
Handle Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW12B
Zoro #
G4774761
UPC #
008298550078
Country of Origin
United States
Dimensions
Overall Length
12 x 1 in
Details
Item
Replacement Teeth
Impact Rated
No
Material
Wood
For Use With Mfr. Model Number
LW12-60
Handle Type
Straight
For Use With
Mfr. Model No. LW12-60
Type
With Rivets
Product Type
Replacement Teeth
Compatible Product Type
Fire Rakes
Name
Firefighting Hand and Probing Tool Accessories and Replacement Parts
Compatible Manufacturer Model Number
LW12-60
Compatible Brand
Council Tool
Description
This Council Tool LW12B Fire Rake Replacement Teeth is the perfect tool for your fire rakes. You will be able to use it to clear out brush and small trees in your garden. Made of wood, this cutter part has a straight handle with rivets. The 12 x 1 in. overall length makes it easy to replace worn teeth on your Council Tool fire rake. With this replacement set of teeth, you will be able to use your fire rake without any hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.