Shop COUNCIL TOOL
See all product information
Fire Shovel, High Carbon Steel Blade, 38 in L Gray Wood Handle
Mfr # FFSHOSS38 FSS
Zoro # G4058424
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Handle Length
38 in
Handle Material
Wood
Blade Material
High Carbon Steel
Handle Type
Straight
Handle Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FFSHOSS38 FSS
Zoro #
G4058424
UPC #
008298550559
Country of Origin
United States
Dimensions
Handle Length
38 in
Blade Width
8-3/4 in
Overall Length
4.5 ft
Blade Length
10-7/8 in
Head Length
10.9 in
Head Width
8.8 in
Head Size
8-3/4 in W x 10-7/8 in L
Details
Handle Material
Wood
Blade Material
High Carbon Steel
Handle Type
Straight
Handle Color
Gray
Weight
4.1 lbs
Item
Fire Shovel
Standards
USFS Specifications
Application
Beating Down Fire and Ashes
Features
Handle is Driven Into Socket and Riveted, Heat Treated and Tempered
Handle Style
Straight
Tool Type
Shovel
Non-Sparking
Yes
Head Weight
4.1 lb
Head Material
Steel
Head Type
Shovel
Resistance Properties
Corrosion Resistant
Number of Heads
1
Description
Fire Shovel, Handle Color Gray, Handle Length 38 in, Handle Material Wood, Handle Style Straight, Head Type Shovel, Head Weight 4.1 lb, Overall Length 4.5 ft, Tool Type Shovel, Application Beating Down Fire and Ashes, Features Handle is Driven Into Socket and Riveted, Heat Treated and Tempered, Head Length 10.9 in, Head Material Steel, Head Width 8.8 in, Non-Sparking Yes, Number of Heads 1, Resistance Properties Corrosion Resistant, Standards USFS Specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.