Shop COUNCIL TOOL
See all product information
Create Account
Rhino Tool, Brown, Wood, Shovel
- Mfr # RT-38
- Zoro # G423436919
product price:Â
$
182.99
/ea
Sold in multiples of 4 for
$731.96
Free Shipping & Returns
Key Features
Application
Digging, Root Systems, Vegetation Cutting, Wildland and Forest Fires
Handle Style
Wood Handle
Head Type
Square
Handle Color
Brown
Tool Type
Shovel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RT-38
- Zoro #
- G423436919
- UPC #
- 008298550672
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 46 in
- Handle Length
- 38 in
- Overall Length
- 46 in
- Length
- 46 in
Details
- Application
- Digging, Root Systems, Vegetation Cutting, Wildland and Forest Fires
- Handle Style
- Wood Handle
- Head Type
- Square
- Handle Color
- Brown
- Tool Type
- Shovel
- Handle Material
- Wood
- Item
- Rhino Tool
- Head Weight
- 7.5 lb
Description
Rhino Tool, Handle Color Brown, Handle Length 38 in, Handle Material Wood, Handle Style Wood Handle, Head Type Square, Head Weight 7.5 lb, Overall Length 46 in, Tool Type Shovel, Application Digging, Root Systems, Vegetation Cutting, Wildland and Forest Fires
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.