Handle, Hammer, 15 In, For PR25, PR30

  • Mfr # 70-15E-B

  • Zoro # G3905745


product price:  $10.69
/ea

Key Features

Impact Rated
No
Material
Wood
Overall Length
15 in
For Use With
Blacksmith Hammers, Engineer Hammers
Handle Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70-15E-B
Zoro #
G3905745
UPC #
008298700237
Country of Origin
United States

Dimensions

Overall Length
15 in
For Eye Opening Width
3/4 in
For Eye Opening Length
1 in

Details

Item
Replacement Hammer Handle
Impact Rated
No
Material
Wood
For Use With
Blacksmith Hammers, Engineer Hammers
Handle Type
Straight
For Use With Mfr. Model Number
BO100, BO500, BO625, BO750, BO875, PR2, PR25, PR25XP, PR3, PR30, PR30XP, PR4, PR40, PR40XP
Type
Engineers Hammer
For Maximum Head Weight
6 lb
Grip Style
Plain
For Eye Shape
Flat Oval
Handle Material
Wood
For Minimum Head Weight
2 lb
Handle Attachment
Wedged
Compatible with Manufacturer Model Number
BO100, BO500, BO625, BO750, BO875, PR2, PR25, PR25XP, PR3, PR30, PR30XP, PR4, PR40, PR40XP
Compatible with Brand
Council Tool
Compatible Grainger Part Number
11Z405, 11Z410
Compatible Manufacturer Part Number
BO100, BO500, BO625, BO750, BO875, PR2, PR25, PR25XP, PR3, PR30, PR30XP, PR4, PR40, PR40XP
Compatible Manufacturer Model Number
BO100, BO500, BO625, BO750, BO875, PR2, PR25, PR25XP, PR3, PR30, PR30XP, PR4, PR40, PR40XP
For Use with Mfr. Model Number
PR25, PR30
Compatible with Manufacturer Model No.
BO100, BO500, BO625, BO750, BO875, PR2, PR25, PR25XP, PR3, PR30, PR30XP, PR4, PR40, PR40XP
Compatible with Mfr. Model No.
BO100, BO500, BO625, BO750, BO875, PR2, PR25, PR25XP, PR3, PR30, PR30XP, PR4, PR40, PR40XP
Includes Wedges
Yes
For Use with Mfr Model Number
BO100, BO500, BO625, BO750, BO875, PR2, PR25, PR25XP, PR3, PR30, PR30XP, PR4, PR40, PR40XP
Compatible Pump Manufacturer Part Number
BO100, BO500, BO625, BO750, BO875, PR2, PR25, PR25XP, PR3, PR30, PR30XP, PR4, PR40, PR40XP
Compatible Mfr. Model Number
BO100, BO500, BO625, BO750, BO875, PR2, PR25, PR25XP, PR3, PR30, PR30XP, PR4, PR40, PR40XP
Compatible with Grainger Part Number
11Z405, 11Z407, 11Z409, 11Z410, 11Z412, 11Z415, 12N157, 12N158, 12N159, 12N160, 12N161, 29RV87, 9CK79

Description

This Council Tool Replacement Handle is a perfect fit for your PR25 and PR30 cutters. It is 15 in. long, made of wood, and has a straight handle type. Designed to meet the demands of heavy duty work, this hammer is a replacement handle for engineers' hammers. The Council Tool Replacement Handle will help you get the job done efficiently and effectively.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.