McLeod Tool, 6 Teeth, 9 x 48 In, Ash
Mfr # MT48 FSS
Zoro # G4298953
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Wood
Number of Teeth
6
Application
Digging and Clawing, Forestry
Tip Type/Size
9 in Width
Handle Length
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT48 FSS
Zoro #
G4298953
UPC #
008298550313
Country of Origin
United States
Dimensions
Tip Type/Size
9 in Width
Handle Length
48 in
Details
Item
McLeod Fire Tool
Handle Material
Wood
Number of Teeth
6
Application
Digging and Clawing, Forestry
Tool Type
McLeod Tool
Description
McLeod Fire Tool, Handle Length 48 in, Handle Material Wood, Tool Type McLeod Tool, Application Digging and Clawing, Forestry, Number of Teeth 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.