Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pick Head Axe, 5 In Edge, 36 In L, Hickory

  • Mfr # 60P36C

  • Zoro # G4769895


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Handle Length
3 ft
Overall Length
36 in
Head Material
Steel
Features
Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60P36C
Zoro #
G4769895
UPC #
008298203158
Country of Origin
United States

Dimensions

Handle Length
3 ft
Overall Length
36 in
Cutting Edge Length
5 in

Details

Handle Material
Wood
Head Material
Steel
Features
Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
Handle
Curved
Meets/Exceeds
Rc 45-60, Rc 48-55
Head Weight
6 lb
Cutting Edge
5 in
Type
Single Bit
Face
Red Enamel Cutting Edges in Clear Lacquer
Item
Pick Head Axe
Handle Design
Hickory Wood
Head Color
Red, Silver
Blade Finish
Nickel Plated
Non-Magnetic
No
Grip Material
None
Poll Style
Pick
Non-Sparking
No
Blade Material
Steel
Blade Edge Type
Serrated
Axe Type
Pick Head Axes
Standards
Rc 45-60, Rc 48-55
Handle Style
Curved
Includes Hammer Face
No
Handle Color
White

Description

The Council Tool Pick Head Axe is the perfect tool for splitting wood. With a 5 in edge and 36 in handle, you will be able to split even the toughest of logs with ease. The axe has a forged steel head that is both durable and sturdy. The red enamel cutting edges are covered by clear lacquer so you can easily see where you are chopping. It also has a curved hickory handle with an overall length of 36". This single bit axe weighs 6 lb, making it easy to swing around without tiring your arms out too quickly. The Council Tool Pick Head Axe is the high quality axe that will help you split logs like a pro.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.