Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pick Head Axe, 5 In Edge, 36 L, Fiberglass

  • Mfr # C60P36

  • Zoro # G4775425


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Multi-Component
Handle Length
34 1/2 in
Overall Length
36 in
Head Material
Steel
Features
Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60P36
Zoro #
G4775425
UPC #
008298050035
Country of Origin
United States

Dimensions

Handle Length
34 1/2 in
Overall Length
36 in
Cutting Edge Length
5 in

Details

Handle Material
Multi-Component
Head Material
Steel
Features
Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
Handle
Curved
Meets/Exceeds
Rc 45-60, Rc 48-55
Head Weight
6 lb
Cutting Edge
5 in
Item
Pick Head Axe
Face
Red Enamel Cutting Edges in Clear Lacquer
Type
Single Bit
Handle Design
Fiberglass
Handle Color
Yellow
Blade Material
Steel
Poll Style
Pick
Blade Finish
Nickel Plated
Includes Hammer Face
No
Grip Material
None
Non-Sparking
No
Axe Type
Pick Head Axes
Standards
Rc 45-60, Rc 48-55
Non-Magnetic
No
Handle Style
Curved
Head Color
Red, Silver

Description

When you need to split a large amount of fire logs, the Council Tool C60P36 Pick Head Axe is the tool for the job. With its 5 in edge and fiberglass handle, it's just what you need to get things done quickly. The axe has a forged steel head that weighs 6 lb. It has a single bit with a 5 in cutting edge and 34-1/2" long curved fiberglass handle. The handle is made of fiberglass and comes with a red enamel cutting edges in clear lacquer finish. When it comes to splitting fire logs, there is no better choice than this Council Tool 36 L Pick Head Axe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.