Zoro Homepage

Pinch Bars, Pinch Point Bar, 60 In. L

  • Mfr # 180PP

  • Zoro # G4019032


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Features
Press Forged Bar Ends, Roll Forged Tapered Handle
Type
Pinch Bars
Overall Width
1 1/4 in
Material
High Carbon Steel
End Style
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180PP
Zoro #
G4019032
UPC #
008298458152
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
1 1/4 in
Thickness
1 1/4 in
Handle Length
15 in
Bar Width
1 1/4 in
End Width
1 1/4 in
Bar Diameter
1 1/4 in

Details

Item
Pinch Point Bar
Features
Press Forged Bar Ends, Roll Forged Tapered Handle
Type
Pinch Bars
Material
High Carbon Steel
End Style
Point
Standards
GSA
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Non-sparking - Tether Ready
T No
Includes Handle
Yes
Bar Material
Steel
Series
180
Number of Nail Slots
0
Bar Shape
Round
End Angle Style
Straight
Application
Heavy Duty Leverage

Description

Pinch Point Bar, Type Pinch Bars, End Style Point, Bar Width 1 1/4 in, Overall Length 60 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 1 1/4 in, End Angle Style Straight, End Width 1 1/4 in, Handle Length 15 in, Tether Ready No, Bar Material Steel, Features Press Forged Bar Ends, Roll Forged Tapered Handle, Includes Handle Yes, Series 180, Standards GSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.