Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, 12 lb Head Weight

  • Mfr # PR1200

  • Zoro # G710040102


product price: $55.99
/ea

Key Features

Head Weight
12 lb
Head Material
Aluminum, Steel
Overall Length
36 in
Handle Material
Wood
Face Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR1200
Zoro #
G710040102
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Face Diameter
2 1/4 in
Handle Length
36 in

Details

Item
Sledge Hammer
Head Weight
12 lb
Head Material
Aluminum, Steel
Handle Material
Wood
Standards
ASME B107.54-2001
Features
Heat Treated, Precision Machined Face
Striking Surface Hardness
Rockwell 46 to 54
Includes Beveled Face
Yes
Through-Head Handle
Yes
Hammer Type
Sledge Hammer
Handle Attachment
Aluminum Wedged
Double Faced
Yes
Face Material
Aluminum/Steel
Tether Ready
No
Dead Blow Hammer
No
Grip Style
Plain
Replaceable Handle
Yes
Face Shape
Round
Non-Sparking
No

Description

Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Wood, Head Material Aluminum, Steel, Head Weight 12 lb, Face Diameter 2 1/4 in, Overall Length 36 in, Handle Length 36 in, Grip Style Plain, Face Shape Round, Dead Blow Hammer No, Tether Ready No, FME Compliant Not Applicable, Replaceable Handle Yes, Double Faced Yes, Face Material Aluminum/Steel, Features Heat Treated, Precision Machined Face, Handle Attachment Aluminum Wedged, Includes Beveled Face Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.